Motion
SCHB-18C

SEALMASTER
SCHB-18C

703343 Hanger Ball Bearing Unit - 1.1250 in ID, 3.1250 in OD, 1.5000 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00568939
MFR #SCHB-18C
List Price$1,353.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SCHB-18C

703343 Hanger Ball Bearing Unit - 1.1250 in ID, 3.1250 in OD, 1.5000 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00568939
MFR #SCHB-18C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,353.81/each for your price

Overview

Mfr description
SCHB-18C SCREW CONV HNGR BRG
  • GoldPlex-HP (Included)
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    3.1250 in
  • Overall Height
    4.0625 in
  • Overall Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Bearing Material
    52100 steel/Black Oxide
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Thread Size
    3/4 - 14 in
  • Thread Length
    0.8000 in
  • Seal Type
    Contact Seal
  • Series
    SCHB
  • Replacement Bearing
    2-12C
  • Manufacturer Catalog Number
    703343
  • UPC_NO
    662461021309
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text