Specifications
Dimensions
- Bore Diameter60 mm
- Outside Diameter5.6260 in
- Overall Width65.1 mm
- Thread Length1.1250 in
- Thread Size3/4 - 14 in
Details
- Bearing Material52100 steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog Number713498
- Replacement Bearing5212
- Seal TypeFelt Seal
- SeriesSCHB
Overview
Mfr description
SCHB-212 SCREW CONV HNGR BRG
- GoldPlex-HP (Included)
- With Seal Flinger