Specifications
Dimensions
- Bore Diameter100 mm
- Outside Diameter10.2520 in
- Overall Width117.5 mm
- Thread Length2.6250 in
- Thread Size2 1/2 - 8 1/2 in
Details
- Bearing Material52100 steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog Number713813
- Replacement Bearing5320
- Seal TypeFelt Seal
- SeriesSCHB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)