Motion
SEHB-21

SEALMASTER
SEHB-21

700395 Hanger Ball Bearing Unit - 1.3125 in ID, 3.6250 in OD, 1.6875 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00569085
MFR #SEHB-21
Price$2,298.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-21

700395 Hanger Ball Bearing Unit - 1.3125 in ID, 3.6250 in OD, 1.6875 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00569085
MFR #SEHB-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,298.79/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Outside Diameter
    3.6250 in
  • Overall Height
    4.5625 in
  • Overall Width  
    1.6875 in
  • Thread Length
    0.7500 in
  • Thread Size
    3/4 - 14 in

Details

  • Bearing Material
    52100 steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    700395
  • Replacement Bearing
    2-15
  • Seal Type
    Felt Seal
  • Series
    SEHB
  • UPC_NO
    662461003053

Overview

Mfr description
SEHB-21 HANGER BRG
  • GoldPlex-HP (Included)
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text