Specifications
Dimensions
- Bearing Width51.49 mm
- Body Diameter2.4690 in, 62.71 mm
- Body Width1.3100 in | 33.27 mm
- Bore Diameter1-7/8 in
- Bore Length51.49 mm
- Compatible Bore Diameter1.8750 in, 47.62 mm
- Inner Ring Width2.0270 in, 51.49 mm
- Outside Diameter4.3750 in
- Overall Height5.4380 in
- Overall Length4.3800 in, 111.25 mm
- Overall Width2.0310 in
- Shaft Centerline Height82.55 mm
- Shaft Diameter1.8750 in, 47.62 mm
- Thread Length0.8100 in
- Thread Size1 - 11 1/2 in
Details
- Anti-Rotation PinYes
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number2-114
- Bearing SeriesSEHB
- Bearing StyleBall
- Bore TypeStraight
- CAD Drawing
- Compatible Bearing TypeBall Bearing
- Duty TypeStandard Duty
- Dynamic Load Capacity35092 N, 7889 lbf
- End Cap GrooveNo
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Grease TypeLithium Complex NLGI 2 Grease
- Hanger Unit TypeHanger Block
- Housing ConstructionOne Piece
- Housing ID47.62 mm
- Housing MaterialCast Iron
- Housing TypeHanger Unit
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- LubricationRelubricatable
- Lubrication TypeGrease Lubricated
- Manufacturer Catalog NumberSEHB-30
- Manufacturer Product Page
- Manufacturer Upc Number662461003145
- MaterialCast Iron
- Max Rpm3550 rpm
- Maximum Speed3550 rpm
- Misalignment2.0°+/- Misalignment - Static Only
- Mounting TypeHanger Mount
- Operating Temperature Range220 °F
- Performance3550 rpm
- Radial Dynamic Load Capacity35092 N, 7889 lbf
- Radial Static Load Capacity23202 N, 5216 lbf
- RelubricatableYes
- Replacement Bearing2-114
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding Retainer
- Rotating Speed3550 rpm
- Seal MaterialFelt
- Seal TypeFelt Seal
- Sealing TypeFelt Seal
- SeriesSEHB
- Series / TypeSEHB
- Shaft AttachmentSet Screw
- Static Load Capacity23202 N, 5216 lbf
- Type Of BearingBall Bearing
- UPC_NO662461003145
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)