Motion
SEHB-32R

SEALMASTER
SEHB-32R

700409 Hanger Ball Bearing Unit - 2.0000 in ID, 4.3750 in OD, 2.0313 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00569124
MFR #SEHB-32R
Price$712.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-32R

700409 Hanger Ball Bearing Unit - 2.0000 in ID, 4.3750 in OD, 2.0313 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00569124
MFR #SEHB-32R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$712.32/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter
    4.3750 in
  • Overall Height
    5.4380 in
  • Overall Width  
    2.0310 in
  • Thread Length
    0.8100 in
  • Thread Size
    1 - 11 1/2 in

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SEHB-32R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461003169
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Operating Temperature Range
    220 °F
  • Replacement Bearing
    1-2
  • Seal Type
    Felt Seal
  • Series
    SEHB

Overview

Mfr description
SEHB-32R HANGER BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews Felt labyrinth seal and flinger for dry & dusty environment Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text