Motion
SEHB-51

SEALMASTER
SEHB-51

Hanger Ball Bearing Unit - 3-3/16 in ID, 6.8750 in OD, 3.2500 in Width, Cast Iron, Standard Duty, Set Screw
Mi Item #00569158
MFR #SEHB-51
Price$1,733.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-51

Hanger Ball Bearing Unit - 3-3/16 in ID, 6.8750 in OD, 3.2500 in Width, Cast Iron, Standard Duty, Set Screw
Mi Item #00569158
MFR #SEHB-51

Mfr description
SEHB-51 HANGER BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews Felt labyrinth seal and flinger for dry & dusty environment Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,733.86/each

Specifications

Dimensions

  • Bearing Width
    82.50 mm
  • Body Width
    2.8100 in | 71.37 mm
  • Bore Diameter  
    3-3/16 in
  • Bore Length
    82.50 mm
  • Compatible Bore Diameter
    3.1875 in, 80.96 mm
  • Inner Ring Width
    3.2480 in, 82.50 mm
  • Outside Diameter
    6.8750 in
  • Overall Diameter
    3.9220 in, 99.62 mm
  • Overall Height
    8.3130 in
  • Overall Length
    6.8800 in, 174.75 mm
  • Overall Width  
    3.2500 in
  • Shaft Centerline Height
    123.83 mm
  • Shaft Diameter
    3.1875 in, 80.96 mm
  • Thread Length
    1.2500 in
  • Thread Size
    1 1/2 - 11 1/2 in

Details

  • Anti-Rotation Pin
    Yes
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    2-33
  • Bearing Series
    SCHB
  • Bearing Style
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Compatible Bearing Type
    Ball Bearing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    77.452 kN, 17412 lbf
  • End Cap Groove
    No
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Hanger Unit Type
    Hanger Block
  • Housing Construction
    One Piece
  • Housing ID
    80.96 mm
  • Housing Material
    Cast Iron
  • Housing Type
    Hanger Unit
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Lubricated
  • Manufacturer Catalog Number
    SEHB-51
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461003282
  • Material
    Cast Iron
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Mounting Type
    Hanger Mount
  • Operating Temperature Range
    220 °F
  • Performance
    2250 rpm
  • Radial Dynamic Load Capacity
    77.452 kN, 17412 lbf
  • Radial Static Load Capacity
    58.6 kN, 13174 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-33
  • Retainer Material
    Brass
  • Retainer Type
    Land Riding Retainer
  • Rotating Speed
    2250 rpm
  • Seal Type
    Felt Seal
  • Sealing Type
    Felt Seal
  • Series
    SCHB
  • Series / Type
    SCHB
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    58.6 kN, 13174 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461003282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)