Motion
SEHB-64

SEALMASTER
SEHB-64

Hanger Ball Bearing Unit - 4 in ID, 10.2500 in OD, 4.6250 in Width, Cast Iron, Standard Duty, Set Screw
MI ITEM #00569162
MFR #SEHB-64
Price$7,972.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-64

Hanger Ball Bearing Unit - 4 in ID, 10.2500 in OD, 4.6250 in Width, Cast Iron, Standard Duty, Set Screw
MI ITEM #00569162
MFR #SEHB-64

Mfr description
SEHB-64 HANGER BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews Felt labyrinth seal and flinger for dry & dusty environment Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,972.94/each

Specifications

Dimensions

  • Bearing Width
    117.47 mm
  • Body Diameter
    5.1720 in, 131.37 mm
  • Body Width
    2.8800 in | 73.15 mm
  • Bore Diameter  
    4 in
  • Bore Length
    117.47 mm
  • Compatible Bore Diameter
    4.0000 in, 101.60 mm
  • Frame Size
    2-43
  • Inner Ring Width
    4.6250 in, 117.47 mm
  • Outside Diameter
    10.2500 in
  • Overall Diameter
    5.1720 in, 131.37 mm
  • Overall Height
    13.2500 in
  • Overall Length
    10.2500 in, 260.35 mm
  • Overall Width  
    4.6250 in
  • Shaft Centerline Height
    206.38 mm
  • Shaft Diameter
    4.0000 in, 101.60 mm
  • Thread Length
    2.6250 in
  • Thread Size
    2 1/2 - 8 1/2 in

Details

  • Anti-Rotation Pin
    Yes
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    3-4
  • Bearing Series
    SEHB
  • Bearing Style
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Compatible Bearing Type
    Ball Bearing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    133.025 kN, 29905 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flinger Type
    Felt Labyrinth Seal
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Hanger Unit Type
    Hanger Block
  • Housing Construction
    One Piece
  • Housing ID
    101.60 mm
  • Housing Material
    Cast Iron
  • Housing Type
    Hanger Unit
  • Inner Ring Material
    52100 Bearing Steel
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Lubricated
  • Manufacturer Catalog Number
    SEHB-64
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461003305
  • Material
    Cast Iron
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Mounting Type
    Hanger Mount
  • Operating Temperature Range
    220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Performance
    1700 rpm
  • Radial Dynamic Load Capacity
    133.025 kN, 29905 lbf
  • Radial Static Load Capacity
    104.769 kN, 23553 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    3-4
  • Retainer Material
    Brass
  • Retainer Type
    Land Riding Retainer
  • Rotating Speed
    1700 rpm
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Felt Seal
  • Series
    SEHB
  • Series / Type
    SEHB
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    104.766 kN, 23553 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461003305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)