Specifications
Dimensions
- Bore Diameter15/16 in
- Outside Diameter3.1250 in
- Overall Height4.0630 in
- Overall Width1.5000 in
- Thread Length0.8100 in
- Thread Size1 1/2 - 11 1/2 in
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog NumberSEHB-15C
- Manufacturer Product Page
- Manufacturer Upc Number662461021552
- Misalignment2.0°+/- Misalignment - Static Only
- Operating Temperature Range220 °F
- Replacement Bearing3-015C
- Seal TypeContact Seal
- SeriesSEHB