Motion
SEHB-22C

SEALMASTER
SEHB-22C

703385 Hanger Ball Bearing Unit - 1.3750 in ID, 3.6250 in OD, 1.6875 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #00569182
MFR #SEHB-22C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-22C

703385 Hanger Ball Bearing Unit - 1.3750 in ID, 3.6250 in OD, 1.6875 in Width, Cast Iron, Standard Duty, Set Screw Collar
Mi Item #00569182
MFR #SEHB-22C

Mfr description
SEHB-22C HANGER BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews Single lip contact seal with black oxide bearing races Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Outside Diameter
    3.6250 in
  • Overall Height
    4.5630 in
  • Overall Width  
    1.6875 in
  • Thread Length
    0.7500 in
  • Thread Size
    3/4 - 14 in

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SEHB-22C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461021613
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Operating Temperature Range
    220 °F
  • Replacement Bearing
    2-16C
  • Seal Type
    Contact Seal
  • Series
    SCHB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)