Specifications
Dimensions
- Bearing Width49.23 mm
- Body Diameter2.0700 in, 52.58 mm
- Body Width1.2500 in | 31.75 mm
- Bore Diameter1-7/16 in
- Bore Length49.23 mm
- Compatible Bore Diameter1.4375 in, 36.51 mm
- Frame Size2-19
- Inner Ring Width1.9380 in, 49.23 mm
- Outside Diameter3.7500 in
- Overall Diameter2.0700 in, 52.58 mm
- Overall Height4.7500 in
- Overall Length3.7500 in, 95.25 mm
- Overall Width1.9380 in
- Shaft Centerline Height73.03 mm
- Shaft Diameter1.4375 in, 36.51 mm
- Thread Length0.7500 in
- Thread Size3/4 - 14 in
Details
- Anti-Rotation PinYes
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number3-17C
- Bearing SeriesSEHB
- Bearing StyleBall
- Bore TypeStraight
- CAD Drawing
- Compatible Bearing TypeBall Bearing
- Duty TypeStandard Duty
- Dynamic Load Capacity32.65 kN, 7340 lbf
- End Cap GrooveNo
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Grease TypeLithium Complex NLGI 2 Grease
- Hanger Unit TypeHanger Block
- Housing ConstructionOne Piece
- Housing ID36.51 mm
- Housing MaterialCast Iron
- Housing TypeHanger Unit
- Inner Ring Material52100 Bearing Steel
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- LubricationRelubricatable
- Lubrication TypeGrease Lubricated
- Manufacturer Catalog NumberSEHB-23C
- Manufacturer Product Page
- Manufacturer Upc Number662461021620
- MaterialCast Iron
- Max Rpm4150 rpm
- Maximum Speed4150 rpm
- Misalignment2.0°+/- Misalignment - Static Only
- Mounting TypeHanger Mount
- Operating Temperature Range220 °F
- Outer Ring Material52100 Bearing Steel
- Performance4150 rpm
- Radial Dynamic Load Capacity32.65 kN, 7340 lbf
- Radial Static Load Capacity19.87 kN, 4467 lbf
- RelubricatableYes
- Replacement Bearing3-17C
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding Retainer
- Rotating Speed4150 rpm
- Seal TypeContact Seal
- Sealing TypeSingle Lip Contact Seal
- SeriesSEHB
- Series / TypeSEHB
- Shaft AttachmentSet Screw
- Static Load Capacity19.87 kN, 4467 lbf
- Type Of BearingBall Bearing
- UPC_NO662461021620
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)