Specifications
Dimensions
- Bore Diameter1-7/8 in
- Outside Diameter4.3750 in
- Overall Height5.4375 in
- Overall Width2.0313 in
- Thread Length0.8125 in
- Thread Size1 - 11 1/2 in
Details
- Bearing Material52100 steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog Number703395
- Replacement Bearing2-114C
- Seal TypeContact Seal
- SeriesSEHB