Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-46C

703407 Hanger Ball Bearing Unit - 2.8750 in ID, 6.5000 in OD, 3.0625 in Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00569228
MFR #SEHB-46C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SEHB-46C HANGER BRG
  • GoldPlex-HP (Included)
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    6.5000 in
  • Overall Height
    7.8750 in
  • Overall Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Bearing Material
    52100 steel/Black Oxide
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Thread Size
    1 1/2 - 11 1/2 in
  • Thread Length
    1.2500 in
  • Seal Type
    Contact Seal
  • Series
    SEHB
  • Replacement Bearing
    2-214C
  • Manufacturer Catalog Number
    703407
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text