Specifications
Dimensions
- Bore Diameter1-3/8 in
- Outside Diameter3.6260 in
- Overall Height4.5630 in
- Overall Width1.6890 in
- Thread Length0.7500 in
- Thread Size3/4 - 14 in
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog NumberSEHB-207
- Manufacturer Product Page
- Manufacturer Upc Number662461052204
- Misalignment2.0°+/- Misalignment - Static Only
- Operating Temperature Range220 °F
- Replacement Bearing5207
- Seal TypeFelt Seal
- SeriesSEHB
Overview
Mfr description
SEHB-207 HANGER BRG
- Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews Felt labyrinth seal and flinger for dry & dusty environment Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation