Motion
SEHB-210C

SEALMASTER
SEHB-210C

710327 Hanger Ball Bearing Unit - 50 mm ID, 111.10 mm OD, 51.60 mm Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00569272
MFR #SEHB-210C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-210C

710327 Hanger Ball Bearing Unit - 50 mm ID, 111.10 mm OD, 51.60 mm Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00569272
MFR #SEHB-210C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    4.3740 in
  • Overall Width  
    51.6 mm
  • Thread Length
    0.8125 in
  • Thread Size
    3/4 - 14 in

Details

  • Bearing Material
    52100 steel/Black Oxide
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    710327
  • Replacement Bearing
    5210C
  • Seal Type
    Contact Seal
  • Series
    SEHB

Overview

Mfr description
SEHB-210C HANGER BRG
  • GoldPlex-HP (Included)
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought