Motion
SEHB-212C

SEALMASTER
SEHB-212C

718569 Hanger Ball Bearing Unit - 60 mm ID, 142.9 mm OD, 65.10 mm Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00569274
MFR #SEHB-212C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-212C

718569 Hanger Ball Bearing Unit - 60 mm ID, 142.9 mm OD, 65.10 mm Width, Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #00569274
MFR #SEHB-212C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SEHB-212C HANGER BRG
  • GoldPlex-HP (Included)
  • With Seal Flinger

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    5.6260 in
  • Overall Width
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Bearing Material
    52100 steel/Black Oxide
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Thread Size
    3/4 - 14 in
  • Thread Length
    1.1250 in
  • Seal Type
    Felt Seal
  • Series
    SEHB
  • Replacement Bearing
    5212C
  • Manufacturer Catalog Number
    718569
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought