Specifications
Dimensions
- Bore Diameter1-1/2 in
- Housing Width4.7500 in
- Overall Length5.3750 in
- Slot Spacing4.0000 in
- Weight4.3 lbs
Details
- Duty TypeNormal Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingNickel Plated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberNSTUSCNP108
- Manufacturer Upc Number782475115358
- Product TypeTake-Up Ball Bearing Units
- Seal TypeLip Seal
- Type Of BearingBall Bearing
- Unit TypeSide Mount
Overview
Mfr description
NSTUSCNP108 NICKEL PLATED TAKE-UP BRG