Motion
HM3U239N 2 7/16 HANGER BLK BALL

LINK-BELT
HM3U239N 2 7/16 HANGER BLK BALL

Hanger Ball Bearing Unit - 2.4375 in ID, 5.2500 in OD, 1.7500 in Width, Iron, Set Screw Collar
Mi Item #00569630
MFR #HM3U239N 2 7/16 HANGER BLK BALL
Price$1,670.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
HM3U239N 2 7/16 HANGER BLK BALL

Hanger Ball Bearing Unit - 2.4375 in ID, 5.2500 in OD, 1.7500 in Width, Iron, Set Screw Collar
Mi Item #00569630
MFR #HM3U239N 2 7/16 HANGER BLK BALL

Mfr description
HM3U239N HANGER BLKHM3-U239N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,670.14/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Outside Diameter
    5.2500 in
  • Overall Width  
    1.7500 in
  • Thread Length
    1.0625 in
  • Thread Size
    7/8 - 9 in

Details

  • Finish Coating
    Powder Coated
  • Housing Material
    Iron
  • Locking Device
    Set Screw
  • Max Rpm
    4500 rpm
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    9110 lbf
  • Radial Static Load Capacity
    8080 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662327040215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)