Motion
P2B513-SFXT-203TT  SAF-XT

DODGE
P2B513-SFXT-203TT SAF-XT

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00569639
MFR #P2B513-SFXT-203TT SAF-XT
Price$1,141.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B513-SFXT-203TT SAF-XT

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00569639
MFR #P2B513-SFXT-203TT SAF-XT

Mfr description
P2B513SFXT203TT PIL BLK 042002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,141.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bolt Center To Center Length
    8.2500 to 9.3800 in
  • Bore Diameter  
    2-3/16 in
  • Bore Length
    4.5300 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    45500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Stainless Steel
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    042002
  • Max Rpm
    3800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    47500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)