Motion
PLB6839R 2 7/16 P RLR BRG

LINK-BELT
PLB6839R 2 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00569653
MFR #PLB6839R 2 7/16 P RLR BRG
Price$1,381.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6839R 2 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00569653
MFR #PLB6839R 2 7/16 P RLR BRG

Mfr description
PLB6839R PILLOWBLK P-LB6839R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,381.21/each

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-1/8 in
  • Bolt Center Diameter
    8.6300 to 9.6300 in
  • Bolt Center To Center Length
    8.6250 to 9.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Housing Dimensions
    11.2500 x 4.7500 x 6.3800 in
  • Housing Width
    4.7500 in
  • Inside Diameter
    2.4375 in
  • Length
    11.2500 in
  • Max Bolt Hole Spacing
    9.6300 in
  • Min Bolt Hole Spacing
    8.6300 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    6.3750 in
  • Overall Length  
    11.2500 in
  • Overall Width
    4.7500 in
  • Shaft Diameter
    2.4375 in
  • Tap Thread Size
    1/8 NPT
  • Thread Size
    1/8 NPT
  • Weight
    33 lbs
  • Width
    4.7500 in, 120.65 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H315039
  • Additional Details
    Labyrinth Seal | Powder Coated Housing | Triple-Ring Metal Labyrinth Seal
  • Bearing Number
    22215LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    8.6300 to 9.6300 in
  • Dynamic Load Capacity
    41500 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Triple-Ring Metal Labyrinth Seal
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB6839R02
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | SAF Style
  • Includes
    Triple-Ring Metal Labyrinth Seal
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB6839R
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    41500 lbf
  • Radial Static Load Capacity
    53000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22215LB
  • Replacement End Cap
    LB68406R
  • Replacement Seal
    LB68393RA
  • Replacement Thrust Collar
    68404
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Metal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    53500 lbf
  • Type
    Split-Housed S
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327116880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)