Specifications
Dimensions
- Base To Bore Centerline3.2500 in
- Bolt Center To Center Length8.6250 to 9.6250 in
- Bore Diameter2-7/16 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeLabyrinth
- Type Of BearingSpherical Roller
Overview
Mfr description
FSAF 22515 FI.OP.C3 X 2-7/16 PIL BLK