Motion
P2B515-SFXT-208TT  SAF-XT

DODGE
P2B515-SFXT-208TT SAF-XT

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #00569679
MFR #P2B515-SFXT-208TT SAF-XT
Your Price$1,272.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-SFXT-208TT SAF-XT

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #00569679
MFR #P2B515-SFXT-208TT SAF-XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,272.70/each(List $1,590.88)

Overview

Mfr description
P2B515SFXT208TT PIL BLK 042004

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.7500 to 9.5000 in
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    4.9100 in
  • Dynamic Load Capacity
    48000 lbf
  • Max Rpm
    3400 rpm
  • Static Load Capacity
    53000 lbf
  • UPC_NO
    782475214365
  • Shaft Attachment
    Tapered Adapter
  • Material
    042004
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text