Motion
P4B516-SFXT-212TT  SAF-XT

DODGE
P4B516-SFXT-212TT SAF-XT

Pillow Block Roller Bearing Unit - 2.7500 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00569711
MFR #P4B516-SFXT-212TT SAF-XT
Price$1,893.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B516-SFXT-212TT SAF-XT

Pillow Block Roller Bearing Unit - 2.7500 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00569711
MFR #P4B516-SFXT-212TT SAF-XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,893.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    2.1300 in
  • Bolt Center Diameter
    9.8800 to 10.8800 in
  • Bolt Center To Center Length
    9.8800 to 10.8800 in
  • Bolt Hole Diameter
    0.6250 in
  • Bore Diameter  
    2.7500 in
  • Bore Inside Diameter
    2.7500 in
  • Bore Length
    5.2300 in
  • Housing Width
    2.1300 in
  • Inside Diameter
    2.7500 in
  • Length Through Bore
    5.2300 in
  • Max Bolt Hole Spacing
    10.8800 in
  • Min Bolt Hole Spacing
    9.8800 in
  • Overall Width
    2.1300 in
  • Shaft Diameter
    2.7500 in
  • Take Up Frame Size
    TS-400
  • Weight
    42 lbs
  • Width
    2.1300 in, 54.10 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    56000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    042030
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    60000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022410

Overview

Mfr description
P4B516SFXT212TT PIL BLK 042030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text