Motion
SPBT22517 X 2-15/16

BROWNING
SPBT22517 X 2-15/16

Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
Mi Item #00569723
MFR #SPBT22517 X 2-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SPBT22517 X 2-15/16

Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
Mi Item #00569723
MFR #SPBT22517 X 2-15/16

Mfr description
SPBT22517 X 2-15/16 FREE PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-15/16 in
  • Overall Height  
    7.2500 in
  • Overall Length  
    13.0000 in
  • Overall Width
    4.9375 in
  • Weight
    10.8 lbs

Details

  • Bore Type
    Straight
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)