Motion
P2B517-SFXT-300TT  SAF-XT

DODGE
P2B517-SFXT-300TT SAF-XT

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #00569741
MFR #P2B517-SFXT-300TT SAF-XT
Price$1,882.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B517-SFXT-300TT SAF-XT

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #00569741
MFR #P2B517-SFXT-300TT SAF-XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,882.89/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bolt Center To Center Length
    10.2500 to 10.7500 in
  • Bore Diameter  
    3 in
  • Bore Length
    5.4800 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    68000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    042008
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    73500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022298

Overview

Mfr description
P2B517SFXT300TT PIL BLK 042008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text