Overview
Mfr description
FSAF 22520 FI.OP.C3 X 3-7/16 PIL BLK
Specifications
- Bore Diameter
- Bolt Center To Center Length11.6250 to 13.1250 in
- Bore TypeStraight
- Base To Bore Centerline4.5000 in
- Locking DeviceAdapter Mounted
- Housing MaterialCast Iron
- Housing ConstructionSplit
- Type Of BearingSpherical Roller
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeLabyrinth
- Lubrication TypeLubrication Fitting
- Locking TypeAdapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data