Specifications
Dimensions
- Base To Bore Centerline4.9375 in
- Bolt Center To Center Length12.6250 to 14.5000 in
- Bore Diameter3-15/16 in
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeLabyrinth
- Type Of BearingSpherical Roller
Overview
Mfr description
SAF 22522 FL.OP.C3 X 3-15/16 PIL BLK