Motion
P4B526-SFXT-407TT  SAF-XT

DODGE
P4B526-SFXT-407TT SAF-XT

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00569836
MFR #P4B526-SFXT-407TT SAF-XT
Price$5,128.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B526-SFXT-407TT SAF-XT

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00569836
MFR #P4B526-SFXT-407TT SAF-XT

Mfr description
P4B526SFXT407TT PIL BLK 042271
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,128.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Bolt Center To Center Length
    14.5000 to 16.0000 in
  • Bore Diameter  
    4-7/16 in
  • Bore Length
    7.4100 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    170000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    042271
  • Max Rpm
    1800 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    200000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)