Motion
P4B526-SFXT-408TT  SAF-XT

DODGE
P4B526-SFXT-408TT SAF-XT

Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #00569855
MFR #P4B526-SFXT-408TT SAF-XT
Your Price$5,052.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B526-SFXT-408TT SAF-XT

Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Non-Expansion Bearing (Fixed)
MI ITEM #00569855
MFR #P4B526-SFXT-408TT SAF-XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,052.99/each(List $6,316.24)

Overview

Mfr description
P4B526SFXT408TT PIL BLK 042272

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    14.5000 to 16.0000 in
  • Base To Bore Centerline
    6.0000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    7.4100 in
  • Dynamic Load Capacity
    170000 lbf
  • Max Rpm
    1800 rpm
  • Static Load Capacity
    200000 lbf
  • UPC_NO
    782475022694
  • Shaft Attachment
    Tapered Adapter
  • Material
    042272
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text