Motion
P4B530-SFXT-503TT  SAF-XT

DODGE
P4B530-SFXT-503TT SAF-XT

Pillow Block Roller Bearing Unit - 5.1875 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00569873
MFR #P4B530-SFXT-503TT SAF-XT
Price$8,279.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B530-SFXT-503TT SAF-XT

Pillow Block Roller Bearing Unit - 5.1875 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00569873
MFR #P4B530-SFXT-503TT SAF-XT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,279.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.3100 in
  • Base Width
    3.7500 in
  • Bolt Center To Center Length
    16.7500 to 18.5000 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    5.1875 in
  • Bore Inside Diameter
    5.1875 in
  • Bore Length
    7.9700 in
  • Housing Width
    3.7500 in
  • Inside Diameter
    5.1875 in
  • Length Through Bore
    7.9700 in
  • Max Bolt Hole Spacing
    18.5000 in
  • Min Bolt Hole Spacing
    16.7500 in
  • Overall Width
    3.7500 in
  • Shaft Diameter
    5.1875 in
  • Take Up Frame Size
    HD-500
  • Weight
    300 lbs
  • Width
    3.7500 in, 95.25 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    228000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    042282
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    275000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475022724

Overview

Mfr description
P4B530SFXT503TT PIL BLK 042282

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text