Motion
SAF 22532 FI.OP.C3 X 5-7/16

FAG (SCHAEFFLER)
SAF 22532 FI.OP.C3 X 5-7/16

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00569894
MFR #SAF 22532 FI.OP.C3 X 5-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SAF 22532 FI.OP.C3 X 5-7/16

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00569894
MFR #SAF 22532 FI.OP.C3 X 5-7/16

Mfr description
SAF 22532 FI.OP.C3 X 5-7/16 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    6.6875 in
  • Bolt Center To Center Length
    17.3750 to 19.2500 in
  • Bore Diameter  
    5-7/16 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)