Specifications
Dimensions
- Base To Bore Centerline7.0625 in
- Bolt Center To Center Length19.3750 to 21.6250 in
- Bore Diameter5-15/16 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Locking DeviceAdapter Mounted
- Locking TypeAdapter
- Lubrication TypeLubrication Fitting
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeLabyrinth
- Type Of BearingSpherical Roller
Overview
Mfr description
SAF 22534 FI.OP X 5-15/16 PIL BLK