Motion
SPBF22536 X 6-7/16

BROWNING
SPBF22536 X 6-7/16

Pillow Block Roller Bearing - 6-7/16 in Bore Dia.
MI ITEM #00569935
MFR #SPBF22536 X 6-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SPBF22536 X 6-7/16

Pillow Block Roller Bearing - 6-7/16 in Bore Dia.
MI ITEM #00569935
MFR #SPBF22536 X 6-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPBF22536 X 6-7/16 FREE PIL BLK

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    7.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Overall Width
    9.6875 in
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    1.0000 in
  • Weight
    330 lbs
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text