Motion
SAF 22538 FI.OP X 6-15/16

FAG (SCHAEFFLER)
SAF 22538 FI.OP X 6-15/16

Pillow Block Roller Bearing - 6-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00569952
MFR #SAF 22538 FI.OP X 6-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SAF 22538 FI.OP X 6-15/16

Pillow Block Roller Bearing - 6-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00569952
MFR #SAF 22538 FI.OP X 6-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAF 22538 FI.OP X 6-15/16 PIL BLK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    21.6250 in to 24.3750 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    7.8750 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Lubrication Type
    Lubrication Fitting
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text