Motion
SAF 22538 FI.OP.C3 X 7

FAG (SCHAEFFLER)
SAF 22538 FI.OP.C3 X 7

Pillow Block Roller Bearing - 7 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00569969
MFR #SAF 22538 FI.OP.C3 X 7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SAF 22538 FI.OP.C3 X 7

Pillow Block Roller Bearing - 7 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00569969
MFR #SAF 22538 FI.OP.C3 X 7

Mfr description
SAF 22538 FI.OP.C3 X 7 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    7.8750 in
  • Bolt Center To Center Length
    21.6250 in to 24.3750 in
  • Bore Diameter  
    7 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)