Overview
Mfr description
SPBF22540 X 7-3/16 FREE PIL BLK
Specifications
- Bore Diameter
- Bore TypeStraight
- Base To Bore Centerline8.2500 in
- Overall Length
- Locking DeviceAdapter Mounted
- Type Of BearingSpherical Roller
- Overall Height
- Overall Width1.8125 in
- Seal TypeContact Seal
- Lubrication TypeLubrication Fitting
- Bolt Size1.2500 in
- Weight445 lbs
- Locking TypeAdapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data