Motion
TSV522
Bearing Seal - Labyrinth, Aluminum Material, 3-15/16 in Bore , 240 mm OD
Mi Item #00570022
MFR #TSV522
Price$532.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, 3-15/16 in Bore , 240 mm OD
Mi Item #00570022
MFR #TSV522

Mfr description
ETS522-622 HOUSINGPARTS/ENDCOVERS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$532.68/each

Specifications

Dimensions

  • Outside Diameter
    240 mm
  • Weight
    4.13 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)