Motion
FC-S2-112R

DODGE
FC-S2-112R

Four-Bolt Piloted Roller Bearing Unit - 1-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00570138
MFR #FC-S2-112R
Price$706.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-S2-112R

Four-Bolt Piloted Roller Bearing Unit - 1-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00570138
MFR #FC-S2-112R

Mfr description
FC-S2-112R 070649
  • Available with TRIDENT and labyrinth seal options for long-lasting performance and application versatility
  • Expansion capability up to 3/8” and convertible in the field both ways between non-expansion and expansion
  • Manufactured using high-quality, consistent, and repeatable processes at our ISO 9001 certified facility in Marion, NC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$706.34/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1250 in
  • Bore Diameter  
    1-3/4 in
  • Bore Length
    2.81 in
  • Housing Dimensions
    S-2000
  • Pilot Diameter
    4.2500 in
  • Weight
    7.89 lbs

Details

  • Bearing Type
    S-2000 Piloted Flange
  • Country of Origin
    US
  • Description
    070649 FC-S2-112R
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The FC-S2-112R is a spherical roller bearing unit, 4-bolt piloted flange type with a 1-3/4 in bore diameter, non-expansion (fixed) bearing, and a 5.1250 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and a Trident triple-lip contact seal in the FC-S2 series. It weighs 7.890 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070649
  • Material
    070649
  • Max Rpm
    2460 rpm
  • Maximum Speed
    2460 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    FC-S2
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    22000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475306961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)