Motion
WSTUS2204R

DODGE
WSTUS2204R

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-1/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00570191
MFR #WSTUS2204R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTUS2204R

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-1/4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00570191
MFR #WSTUS2204R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSTUS2204R TAKEUP BRG 044886

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-1/4 in
  • Slot Spacing
    4.5000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Dual Lip Seal
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    5.2500 in
  • Manufacturer Catalog Number
    044886
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475573936
  • Weight
    13 lbs
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text