Motion
WSTUS2206R

DODGE
WSTUS2206R

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-3/8 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00570192
MFR #WSTUS2206R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTUS2206R

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-3/8 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00570192
MFR #WSTUS2206R

Mfr description
WSTUS2206R TAKEUP BRG 044887
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-3/8 in
  • Overall Width
    5.8750 in
  • Slot Spacing
    5.1250 in
  • Weight
    18 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    044887
  • Manufacturer Product Page
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Dual Lip Seal
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)