Motion
WSTU-S2-207R

DODGE
WSTU-S2-207R

Wide Slot Take-Up Roller Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00570193
MFR #WSTU-S2-207R
Price$976.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-207R

Wide Slot Take-Up Roller Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #00570193
MFR #WSTU-S2-207R

Mfr description
WSTU-S2-207R 070762
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$976.93/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bore Length
    3.2 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    CP-502
  • Weight
    16.68 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    070762
  • Manufacturer Upc Number
    782475316977
  • Material
    070762
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782475316977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)