Overview
Mfr description
WSTUS2212R TAKEUP BRG 044891
Specifications
- Unit TypeSide Mount
- Type Of BearingSpherical Roller
- Bore Diameter2-3/4 in
- Slot Spacing5.9375 in
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Seal TypeDual Lip Seal
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width6.6875 in
- Manufacturer Catalog Number044891
- Manufacturer Product Page
- Manufacturer Upc Number782475574506
- Weight26 lbs
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data