Motion
WSTUS2308R

DODGE
WSTUS2308R

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 3-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00570202
MFR #WSTUS2308R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTUS2308R

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 3-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00570202
MFR #WSTUS2308R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3-1/2 in
  • Overall Width
    7.8125 in
  • Slot Spacing
    6.8125 in
  • Weight
    48 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    044952
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475571765
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Dual Lip Seal
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Overview

Mfr description
WSTUS2308R TAKEUP BRG 044952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought