Motion
WSTUS2400R

DODGE
WSTUS2400R

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00570205
MFR #WSTUS2400R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTUS2400R

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 4 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00570205
MFR #WSTUS2400R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Overall Width
    9.4375 in
  • Slot Spacing
    8.6250 in
  • Weight
    70 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    WSTUS2400R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475575596
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Dual Lip Seal
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Overview

Mfr description
WSTUS2400R TAKEUP BRG 044955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought