Motion
ZEP2102 1 1/8 PILLOWBLK ROLLER BRG

REXNORD INC
ZEP2102 1 1/8 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 1-1/8 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570213
MFR #ZEP2102 1 1/8 PILLOWBLK ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP2102 1 1/8 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 1-1/8 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570213
MFR #ZEP2102 1 1/8 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZEP2102 PILLOW BLOCK W/ND BRG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    4.4375 to 5 in
  • Bore Type
    Round
  • Base To Bore Centerline
    1.5000 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-1/8 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    2.6875 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    5.8 lbs
  • Max Rpm
    5750 rpm
  • Manufacturer Upc Number
    698210677862
  • UPC_NO
    698210677862
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text