Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Base Width1.8750 in
- Bolt Center To Center Length4.3130 to 5.0000 in
- Bolt Size0.5000 in
- Bore Diameter1-3/16 in
- Overall Height3.0000 in
- Overall Length6.3750 in
- Overall Width2.7500 in
- Weight4.71 lbs
Details
- Bearing Material52100 Steel
- Bore TypeStraight
- CAD Drawing
- Duty TypeHeavy Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeDouble Concentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberPBE920X 1 3/16
- Manufacturer Product Page
- Manufacturer Upc Number662289546756
- Max Operating Temperature200 °F
- Max Rpm3500 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 200 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity2975 lbf
- Seal TypeSingle Lip Contact
- SeriesPBE920
- Standards MetABMA, ISO
- Type Of BearingTapered Roller
- UPC_NO662289546756