Motion
P2B-E-103R  TYPE E-XTRA

DODGE
P2B-E-103R TYPE E-XTRA

Pillow Block Roller Bearing - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00570218
MFR #P2B-E-103R TYPE E-XTRA
Price$435.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-103R TYPE E-XTRA

Pillow Block Roller Bearing - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00570218
MFR #P2B-E-103R TYPE E-XTRA

Mfr description
P2BE103R PIL BLK 023000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.16/each

Specifications

Dimensions

  • Base Height
    1.5000 in
  • Base To Bore Centerline
    1.5000 in
  • Base Width
    1.8800 in
  • Bolt Center Diameter
    4.7500 to 4.8100 in
  • Bolt Center To Center Length
    4.7500 to 4.8100 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    2.7500 in
  • Inner Race Width
    2.7500 in
  • Inside Diameter
    1.1875 in
  • Length Through Bore
    2.7500 in
  • Max Bolt Hole Spacing
    4.8100 in
  • Min Bolt Hole Spacing
    4.7500 in
  • Overall Height  
    3.0000 in
  • Overall Length  
    6.0000 in
  • Overall Width
    2.7500 in
  • Shaft Diameter
    1.1875 in
  • Take Up Frame Size
    TS-250
  • Weight
    4.22 lbs

Details

  • Additional Details
    Triple Lip Seal | Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Series
    TS-250
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    4.7500 to 4.8100 in
  • Dynamic Load Capacity
    3450 lbf
  • End Cap Groove
    Yes
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Mobilgrease XHP222
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    023000
  • Manufacturer Upc Number
    782475696222
  • Material
    Cast Iron
  • Max Rpm
    3100 rpm
  • Maximum Speed
    4490 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    15760 lbf
  • Relubricatable
    Yes
  • Replacement End Cap
    023795
  • Replacement Seal
    037650
  • Rolling Element
    Tapered Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Setscrew
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A48 Class 30, BSA, CMA, MPTA, PTDA, UL
  • Static Load Capacity
    15760 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475696222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)