Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Bolt Center To Center Length4.8125 to 5.1875 in
- Bore Diameter1-3/16 in
- Weight8.03 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number044637
- Manufacturer Upc Number782475573301
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO782475573301
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)