Motion
P2BS2104RE

DODGE
P2BS2104RE

Pillow Block Roller Bearing - 1-1/4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00570225
MFR #P2BS2104RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BS2104RE

Pillow Block Roller Bearing - 1-1/4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00570225
MFR #P2BS2104RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P2BS2104RE PIL BLK 044638

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    4.8125 to 5.1875 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    8.01 lbs
  • Manufacturer Catalog Number
    044638
  • Manufacturer Upc Number
    782475572724
  • UPC_NO
    782475572724
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text