Motion
PBE920X 1 3/8

BROWNING
PBE920X 1 3/8

Pillow Block Roller Bearing - 1-3/8 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00570235
MFR #PBE920X 1 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
PBE920X 1 3/8

Pillow Block Roller Bearing - 1-3/8 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00570235
MFR #PBE920X 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PBE920 X 1-3/8 PIL BLK
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Single lip contact face-riding seals rotate with the shaft
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy 2-bolt cast iron housing

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    5.0000 to 6.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    1.8750 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    52100 Steel
  • Base Width
    2.1250 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Overall Width
    3.0000 in
  • Seal Type
    Single Lip Contact
  • Radial Dynamic Load Capacity
    4760 lbf
  • Max Operating Temperature
    200 °F
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -20° to 200 °F
  • Bolt Size
    0.5000 in
  • Series
    PBE920
  • Standards Met
    ABMA, ISO
  • Weight
    7.65 lbs
  • Max Rpm
    3000 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PBE920X 1 3/8
  • Manufacturer Upc Number
    662289516728
  • UPC_NO
    662289516728
  • CAD Drawing
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text